Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48.500 in, 120.75 in, Aluminum Frame, White

  • Mfr # M2-410-4-2P

  • Zoro # G412311234


product price: $431.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Board Properties
Non-Magnetic
Dry Erase Height
48.500 in
Dry Erase Width
120.75 in
Board Color
White
Mounting/Mobility Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-410-4-2P
Zoro #
G412311234
UPC #
014935398590
Country of Origin
United States

Dimensions

Dry Erase Height
48.500 in
Dry Erase Width
120.75 in
Depth
0.38 in
Size
4’H x 10’W

Details

Board Properties
Non-Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Corner Shape
Rectangle
Board Material
Whiteboard

Description

Tough and affordable, Ghent's two piece non-magnetic whiteboards offer excellent writing and erasing qualities. The board comes in two pieces that is connected by a joiner. Non-magnetic boards will provide years of reliable performance at an affordable price point. Frame is Satin finish anodized aluminum. Whitboard dry erase surface is applied to 1/4in thick hardboard and includes 1 marker and 1 eraser. Features our Smart-Pak tray which is detached for easier installation and reduced damage potential. This board ships in two pieces contained within one carton - 2 6' Whiteboards with a dry erase joiner strip which gives the illusion of one board. Marker tray for aluminum frame includes protective end caps. Non-magnetic boards are durable enough to carry a full 10-year guarantee.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.