Shop GHENT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48.500 in, 72.5 in, Aluminum Frame, White
- Mfr # M4-46-4
- Zoro # G212311243
product price:
$
469.99
/ea
Key Features
Board Properties
Magnetic
Dry Erase Height
48.500 in
Dry Erase Width
72.5 in
Board Color
White
Mounting/Mobility Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M4-46-4
- Zoro #
- G212311243
- UPC #
- 14935052096
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 48.500 in
- Dry Erase Width
- 72.5 in
- Depth
- 0.63 in
- Size
- 4’H x 6’W
Details
- Board Properties
- Magnetic
- Board Color
- White
- Mounting/Mobility Type
- Wall Mount
- Board Frame Material
- Aluminum
- Frame Color
- Satin
- Corner Shape
- Rectangle
- Board Material
- Porcelain
Description
Ghent's Magnetic Hygienic Porcelain Whiteboard combines a superior porcelain writing surface with silver for self-cleaning. The hygienic porcelain writing surface is the perfect solution for high-touch, high-use areas. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. The porcelain-on-steel writing surface is laminated to a hardboard backer and framed with anodized aluminum with mitered corners for added strength and durability. SmartPak tray is detached for reduced damage during shipping and easier installation. All Ghent whiteboards are shipped to you in worry-free packaging designed specifically for shipping whiteboards. Ghent's Magnetic Hygienic Porcelain Whiteboard carries a 50-year warranty.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.