Zoro Homepage

48.500 in, 87.91 in, Aluminum Frame, White

  • Mfr # M1-47-4

  • Zoro # G812311254


product price: $494.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Board Properties
Magnetic
Dry Erase Height
48.500 in
Dry Erase Width
87.91 in
Board Color
White
Mounting/Mobility Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-47-4
Zoro #
G812311254
UPC #
014935399290
Country of Origin
United States

Dimensions

Dry Erase Height
48.500 in
Dry Erase Width
87.91 in
Depth
0.63 in
Size
4’H x 7’W

Details

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Corner Shape
Rectangle
Board Material
Porcelain

Description

Unsurpassed in performance and durability, Ghent's M1 Porcelain Magnetic Whiteboards were designed with communication, collaboration, and learning in mind. Featuring a 28-gauge porcelain-on-steel surface mounted to a 3/8in backing for added strength, these boards offer a superior writing surface that resists scratching, denting, and staining. Bright white writing surface allows markers to pop, so even those sitting further away can read the board. Even in high-traffic schools and offices, the durable porcelain enameled surface erases easily, preventing ghosting and staining. Each board features a sleek Satin aluminum frame, accessory tray, and protective end caps. Ghent's whiteboards hold magnets and are perfect for posting bulletins without the risk of erasure. Additionally, our SmartPak tray is conveniently detached for easier installation, reducing waste and potential damage during delivery. They are shipped in worry-free packaging designed specifically for secure whiteboard transportation. Backed by a 50-year warranty, Ghent's porcelain magnetic whiteboard guarantees unparalleled quality and durability.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.