Zoro Homepage

48.500 in, 87.91 in, Aluminum Frame, White

  • Mfr # M2-47-4

  • Zoro # G412311227


product price: $329.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Board Properties
Non-Magnetic
Dry Erase Height
48.500 in
Dry Erase Width
87.91 in
Board Color
White
Mounting/Mobility Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2-47-4
Zoro #
G412311227
UPC #
014935399313
Country of Origin
United States

Dimensions

Dry Erase Height
48.500 in
Dry Erase Width
87.91 in
Depth
0.63 in
Size
4’H x 7’W

Details

Board Properties
Non-Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Board Material
Porcelain
Corner Shape
Rectangle

Description

Tough and affordable, Ghent's non-magnetic whiteboards offer excellent writing and erasing qualities. Non-magnetic boards will provide years of reliable performance at an affordable price point. Frame is Satin finish anodized aluminum. Sizes 3' x 4' and smaller are laminated to 1/8in thick hardboard and include an attached tray. Larger sizes are laminated to 1/4in thick hardboard and include 1 marker and 1 eraser. The larger board features our Smart-Pak tray which is detached for easier installation and reduced damage potential. Marker tray for aluminum frame includes protective end caps. Non-magnetic boards are durable enough to carry a full 10-year guarantee.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.