Zoro Homepage

48.500 in, 87.91 in, Aluminum Frame, White

  • Mfr # PRM1-47-4

  • Zoro # G912311253


product price: $645.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Board Properties
Magnetic
Dry Erase Height
48.500 in
Dry Erase Width
87.91 in
Board Color
White
Mounting/Mobility Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM1-47-4
Zoro #
G912311253
UPC #
014935399351
Country of Origin
United States

Dimensions

Dry Erase Height
48.500 in
Dry Erase Width
87.91 in
Depth
0.38 in
Size
4'W x 7'H

Details

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Corner Shape
Rectangle
Board Material
Porcelain

Description

Ghent's Proma Projection Boards are the best quality projection board surface available. The Proma projection surface is a porcelain-on-steel low luster finish that reduces hot spots and provides maximum color projection. The surface resists scratches and stains and accepts magnetic accessories. The frame is satin anodized aluminum. All boards include a marker tray with protective end caps. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Each Proma board includes a maprail, and ships complete with 4 markers and an eraser. Porcelain surface is backed by Ghent's 50-year guarantee.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.