Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48.500 in, 96.5 in, Aluminum Frame, White

  • Mfr # M4-48-4

  • Zoro # G612311249


product price: $564.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Board Properties
Magnetic
Dry Erase Height
48.500 in
Dry Erase Width
96.5 in
Board Color
White
Mounting/Mobility Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-48-4
Zoro #
G612311249
UPC #
14935052102
Country of Origin
United States

Dimensions

Dry Erase Height
48.500 in
Dry Erase Width
96.5 in
Depth
0.63 in
Size
4’H x 8’W

Details

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Frame Color
Satin
Corner Shape
Rectangle
Board Material
Porcelain

Description

Ghent's Magnetic Hygienic Porcelain Whiteboard combines a superior porcelain writing surface with silver for self-cleaning. The hygienic porcelain writing surface is the perfect solution for high-touch, high-use areas. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. The porcelain-on-steel writing surface is laminated to a hardboard backer and framed with anodized aluminum with mitered corners for added strength and durability. SmartPak tray is detached for reduced damage during shipping and easier installation. All Ghent whiteboards are shipped to you in worry-free packaging designed specifically for shipping whiteboards. Ghent's Magnetic Hygienic Porcelain Whiteboard carries a 50-year warranty.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.