Zoro Homepage

48.560 in, 87.94 in, Wood Frame, White

  • Mfr # M1W-47-4

  • Zoro # G012311252


product price: $594.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Board Properties
Magnetic
Dry Erase Height
48.560 in
Dry Erase Width
87.94 in
Board Color
White
Mounting/Mobility Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1W-47-4
Zoro #
G012311252
UPC #
014935400156
Country of Origin
United States

Dimensions

Dry Erase Height
48.560 in
Dry Erase Width
87.94 in
Depth
0.82 in
Size
4’H x 7’W

Details

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Wood
Frame Color
Natural
Board Material
Porcelain
Corner Shape
Rectangle

Description

Offering a superior writing surface and unsurpassed durability, Ghent's Porcelain Whiteboard, Magnetics were made with our customers in mind. The 28-gauge porcelain-on-steel surface is mounted to a 3/8in backing for added strength. The durable porcelain enameled surface keeps the Whiteboard board from scratching or denting, even when installed in high-traffic schools and offices. The wear resistant surface does not absorb ink, eliminating staining and ghosting that would otherwise result from repeated use. The easy-to-wipe surface requires less cleaning, achieving a long-lasting bright white surface without the hassle. Ghent's whiteboard holds magnets and can be used to post bulletins without worrying the announcement will be erased. Boards 3ft x5ft and larger include 1 marker and 1 eraser. Board is available in eight standard sizes up to 4ft x12ft. Each board comes in our handcrafted wood frame with a sturdy accessory tray. Our SmartPak tray is detached for reduced waste and damage potential. Our boards are shipped to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's porcelain magnetic whiteboard carries a 50-year warranty.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.