Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Glassboard, 4Hx3 ft.W, 1/4", White, Glass, 36", 48", White

  • Mfr # ARIASM43WH

  • Zoro # G6238298


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Magnetic
Dry Erase Height
36"
Dry Erase Width
48"
Board Color
White
Dry Erase Surface Type
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM43WH
Zoro #
G6238298
UPC #
014935010027
Country of Origin
United States

Dimensions

Dry Erase Height
36"
Dry Erase Width
48"
Size
4'W x 3'H

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,4Hx3 ft.W,1/4",White
Board Color
White
Dry Erase Surface Type
Glass
Color
White
Magnetic/Nonmagnetic
Magnetic

Description

Magnetic Glassboard,4Hx3 ft.W,1/4",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.