Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Magnetic Glassboard, 5 ft.Hx4W, 1/4", Green, Glass, 48", 60", Green (Discontinued)

  • Mfr # ARIASM54GN
  • Zoro # G6237528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASM54GN
Zoro #
G6237528
UPC #
014935010072
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
60"

Details

Board Properties
Magnetic
Item
Magnetic Glassboard,5 ft.Hx4W,1/4",Green
Board Color
Green
Dry Erase Surface Type
Glass

Description

Magnetic Glassboard,5 ft.Hx4W,1/4",Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.