
Aria Glassboard, 4Hx6 ft.W, 1/4", Blue, Glass, 48", 72", Blue
Mfr # ARIASN46BE
Zoro # G6237957
product price:Â $1,173.99
/eaKey Features
Dry Erase Height
48"
Dry Erase Width
72"
Board Color
Blue
Dry Erase Surface Type
Glass
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARIASN46BE
Zoro #
G6237957
UPC #
014935009731
Country of Origin
United States
Dimensions
Dry Erase Height
48"
Dry Erase Width
72"
Size
4'W x 6'H
Details
Item
Aria Glassboard,4Hx6 ft.W,1/4",Blue
Board Color
Blue
Dry Erase Surface Type
Glass
Color
Blue
Magnetic/Nonmagnetic
Non-Magnetic
Description
Aria Glassboard,4Hx6 ft.W,1/4",Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.