Zoro Homepage
This item is Discontinued.
Ghent 48"x72" Magnetic Steel Whiteboard, Gloss CTSM3-46-1

48"x72" Magnetic Steel Whiteboard, Gloss (Discontinued)

  • Mfr # CTSM3-46-1
  • Zoro # G7472893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSM3-46-1
Zoro #
G7472893
UPC #
014935048198
Country of Origin
China

Dimensions

Dry Erase Height
48 in
Dry Erase Width
72 in
Adjustable Height Range
Not Adjustable
Depth
1 1/4 in

Details

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Item
Whiteboard
Board Color
White
Dry Erase Surface Type
Steel
Mounting/Mobility Type
Wall Mounted
Dry Erase Surface Finish
Gloss
Board Frame Material
Aluminum
Frame Color
Silver
Includes
Accessory Tray, Board Hangers, Dry Erase Marker, Eraser
Frame Material
Aluminum
Board Material
Acrylic
Assembly
No

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes Accessory Tray, Board Hangers, Dry Erase Marker, Eraser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.