This item is Discontinued.

No Product Image Available

Aria Glassboard, 4Hx8 ft.W, 1/4", Peach, Glass, 48", 96", Peach (Discontinued)

  • Mfr # ARIASN48PH
  • Zoro # G6237747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN48PH
Zoro #
G6237747
UPC #
014935009854
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
96"

Details

Item
Aria Glassboard,4Hx8 ft.W,1/4",Peach
Board Color
Peach
Dry Erase Surface Type
Glass

Description

Aria Glassboard,4Hx8 ft.W,1/4",Peach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.