4'H x 6'W 1 Month Calendar Graphics Glassboard with Stand-Offs, Square Corners, Magnetic

  • Mfr # GRPHMYSM31M-46

  • Zoro # G815764286


product price:  $1,354.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Standards
TAA Compliant
Board Color
White
Board Material
Glass
Height
48 in
Depth
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYSM31M-46
Zoro #
G815764286
UPC #
14935406981
Country of Origin
United States

Dimensions

Height
48 in
Depth
1.63 in
Width
72 in
Size
4'H x 6'W

Details

Standards
TAA Compliant
Board Color
White
Board Material
Glass
Features
Accepts Magnets
Image
1 Month Calendar
Green Program
BIFMA Level 2 Certified
Magnetic or Non-Magnetic
Magnetic

Description

Ghent's Calendar Glassboards are purposefully builtto encourage and foster communication, collaboration, and learning. Available in One Month, Three Month, and 12 Month graphics, the glassboard planner is versatile in meeting needs, schedules, and deadlines in the workplace. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's monthly planner glassboard is a tool to provide communication between employees and managers, with graphics specifically designed with productivity and efficiency in mind. The glassboard planner is available in magnetic and non-magnetic surfaces. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Choose from 1 Month, 3 Month and 12 Month Calendar Graphics in neutral gray tones.
  • Light gray graphics blend seamlessly with any decor.
  • Resists staining and ghosting, graphics will not fade.
  • Track attendance, goals, productivity, and more.
  • Carries a 50-year manufacturer warranty and is .

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.