4'H x 6'W 1 Year Calendar Graphics Glassboard with Stand-Offs, Round Corners, Non Magnetic
- Mfr # GRPHMYRN31Y-46
- Zoro # G815763142
Key Features
Specifications
Product Information
- MFR #
- GRPHMYRN31Y-46
- Zoro #
- G815763142
- UPC #
- 14935406684
- Country of Origin
- United States
Dimensions
- Height
- 48 in
- Width
- 72 in
- Depth
- 1.63 in
- Size
- 4'H x 6'W
Details
- Board Color
- White
- Board Material
- Glass
- Standards
- TAA Compliant
- Image
- 1 Year Calendar
- Green Program
- BIFMA Level 2 Certified
- Magnetic or Non-Magnetic
- Non-Magnetic
Description
Ghent's Calendar Glassboards are purposefully builtto encourage and foster communication, collaboration, and learning. Available in One Month, Three Month, and 12 Month graphics, the glassboard planner is versatile in meeting needs, schedules, and deadlines in the workplace. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's monthly planner glassboard is a tool to provide communication between employees and managers, with graphics specifically designed with productivity and efficiency in mind. The glassboard planner is available in magnetic and non-magnetic surfaces. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Choose from 1 Month, 3 Month and 12 Month Calendar Graphics in neutral gray tones.
- Light gray graphics blend seamlessly with any decor.
- Resists staining and ghosting, graphics will not fade.
- Track attendance, goals, productivity, and more.
- Carries a 50-year manufacturer warranty and is .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.