4'H x 6'W Improvement Tracker Graphics Glassboard with Stand-Offs, Square Corners, Non Magnetic

  • Mfr # GRPHMYSN03V-46

  • Zoro # G315765615


product price:  $1,015.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Height
48 in
Board Color
White
Depth
1.63 in
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYSN03V-46
Zoro #
G315765615
UPC #
14935407186
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
1.63 in
Size
4'H x 6'W

Details

Board Color
White
Standards
TAA Compliant
Board Material
Glass
Green Program
BIFMA Level 2 Certified
Image
Improvement Tracker 2
Magnetic or Non-Magnetic
Non-Magnetic

Description

Ghent's Improvement Tracker Glassboards are purposefully builtto encourage and foster communication, collaboration, and learning. The glassboard tracker is versatile in satisfying progression needs, organization, and deadlines in the workplace. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provides a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's improvement tracker glassboard is a tool to provide communication between employees and managers, with graphics specifically designed to increase productivity and efficiency. The glassboard is available in magnetic and non-magnetic surfaces. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. The glass board will ship to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Choose from Improvement Tracker Graphics in neutral gray tones.
  • Light gray graphics blend seamlessly with any decor.
  • Resists staining and ghosting, graphics will not fade.
  • Track attendance, goals, productivity, and more.
  • Carries a 50-year manufacturer warranty and is .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.