4'H x 6'W Operation Performance Calendar Graphics Glassboard w/ Stand-Offs, Square Corners, Magnetic
- Mfr # GRPHMYSM03Z-46
- Zoro # G615764509
Key Features
Specifications
Details
- MFR #
- GRPHMYSM03Z-46
- Zoro #
- G615764509
- UPC #
- 14935406905
- Country of Origin
- United States
- Board Color
- White
- Standards
- TAA Compliant
- Board Material
- Glass
- Features
- Accepts Magnets
- Magnetic or Non-Magnetic
- Magnetic
- Green Program
- BIFMA Level 2 Certified
- Image
- Operational Performance
Dimensions
- Height
- 48 in
- Width
- 72 in
- Depth
- 1.63 in
- Size
- 4'H x 6'W
Description
Ghent's Operation Performance Glassboards are purposefully builtto encourage and foster discourse, teamwork, and quick analysis. The glassboard performance tracker is versatile in meeting easily readable graphics, displaying different charts, and noting crucial information in the workplace fast. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's operational performance glassboard is a tool to provide communication between employees and managers, with graphics specifically designed to try and increase productivity and efficiency. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. The glassboard is available in magnetic and non-magnetic surfaces. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Sleek 1⁄4" thick glass surface with permanent graphics.
- Choose from Operation Performance Graphics in neutral gray tones.
- Light gray graphics blend seamlessly with any decor.
- Resists staining and ghosting, graphics will not fade.
- Track attendance, goals, productivity, and more.
- Carries a 50-year manufacturer warranty and is .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.