4'H x 8'W Operation Performance Calendar Graphics Glassboard w/ Stand-Offs, Round Corners, Magnetic

  • Mfr # GRPHMYRM03Z-48

  • Zoro # G815764590


product price:  $1,654.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
Height
48 in
Width
96 in
Standards
TAA Compliant
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRPHMYRM03Z-48
Zoro #
G815764590
UPC #
014935406264
Country of Origin
United States

Dimensions

Height
48 in
Width
96 in
Depth
1.63 in
Size
4'H x 8'W

Details

Board Color
White
Standards
TAA Compliant
Board Material
Glass
Features
Accepts Magnets
Image
Operational Performance
Green Program
BIFMA Level 2 Certified
Magnetic or Non-Magnetic
Magnetic

Description

Ghent's Operation Performance Glassboards are purposefully builtto encourage and foster discourse, teamwork, and quick analysis. The glassboard performance tracker is versatile in meeting easily readable graphics, displaying different charts, and noting crucial information in the workplace fast. A Ghent glassboard is not only functionally sound with our 1/4" tempered glass, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's operational performance glassboard is a tool to provide communication between employees and managers, with graphics specifically designed to try and increase productivity and efficiency. Available in both Ghent's Harmony glassboard with standoffs and Aria low profile glassboard. The glassboard is available in magnetic and non-magnetic surfaces. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.


  • Sleek 1⁄4" thick glass surface with permanent graphics.
  • Choose from Operation Performance Graphics in neutral gray tones.
  • Light gray graphics blend seamlessly with any decor.
  • Resists staining and ghosting, graphics will not fade.
  • Track attendance, goals, productivity, and more.
  • Carries a 50-year manufacturer warranty and is .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.