
57''H X 40''W Nexus Mobile Jr. Partition, Porcelain Magnetic Whiteboard W/ Fabric Tackboard, Teal
Mfr # NEX223MFP-97
Zoro # G715764539
product price: $777.99
/eaKey Features
Width
40.38 in
Height
57.38 in
Size
46"H x 34"W
Board Material
Fabric
Board Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NEX223MFP-97
Zoro #
G715764539
UPC #
14935035112
Country of Origin
United States
Dimensions
Width
40.38 in
Height
57.38 in
Size
46"H x 34"W
Depth
21.38 in
Details
Board Material
Fabric
Board Color
White
Frame Color
Satin
Frame Material
Aluminum
Features
Accepts Magnets
Standards
TAA Compliant
Description
Movable display panel provides flexibility, is designed for seated height, and is ADA compliant. Jr. Partition features a magnetic whiteboard surface 46-1/4"Hx34-1/4"W on one side and a fabric panel on the other side. Presentation options are expandable with side pegs that accommodate up to 4 Tablets sold separately. The angled foot design allows for easy grouping. For use on the markerboard, units come complete with 4 markers, 1 eraser and a side-mountable holder.
- Movable display panel provides flexibility, is designed for seated height, and is ADA compliant.
- Jr. Partition features a magnetic whiteboard surface 46-1/4"Hx34-1/4"W on one side and a fabric panel on the other side.
- Expandable presentation options - side pegs accommodate up to 4 Tablets (sold separately).
- Angled foot design allows units to be grouped for more coordinated collaboration space.
- For use on the markerboard, units come complete with side-mountable accessory holder including 4 markers and 1 eraser.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.