63''W x 105''H Preserve, Single Unit, Glass, Walnut Slat Wall, Anodized Silver Frame, Navy Awning

  • Mfr # PSV1FGSSILNVYWAL

  • Zoro # G615763182


product price:  $13,241.99
/ea
Additional $430.00 delivery surcharge applies per item.
See details

Key Features

Width
62.25 in
Height
104.5 in
Color
Mixed
Material
Mixed Materials
Overall Depth
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSV1FGSSILNVYWAL
Zoro #
G615763182
UPC #
14935376048
Country of Origin
United States

Dimensions

Width
62.25 in
Height
104.5 in
Overall Depth
53 in
Size
104"H x 62" W

Details

Color
Mixed
Material
Mixed Materials
Frame Material
Steel
Standards
TAA Compliant
Awning Style
Navy Awning
Frame Color
Silver

Description

Preserve is a permanent outdoor meeting space designed for collaboration beyond four walls. It creates a collaboration zone in otherwise underutilized space. Studies have shown being outside can energize the mind and body and improve physical and mental health. Energized and mentally healthy employees tend to be more engaged in their work, and generally happier in their jobs. Preserve intentionally maximizes the effectiveness of your footprint by creating a "fourth space" outdoors. This not only extends the life of your interior spaces but creates a corporate retreat to be utilized for meetings from casual to coordinated. Built on-site, Preserve is designed to withstand a multitude of weather conditions. Reinforced steel columns support a 4' x 6' vertically mounted" thick laminated tempered Glassboard, ensuring durability for a multitude of weather conditions. Units can be configured as singles or paired as multiple units for maximum use of space.


  • 9/16" thick, tempered safety glass with EVA interlayer
  • Steel with architectural grade, corrosion resistant, outdoor rated, powder coated finish
  • Composite decking material comprised of 90% recycled material
  • Sunbrella® Shade water repellent UV-rated fabric
  • Professional Engineering (PE) stamp approval for various states
  • 10 Year structural warranty, 2 Year finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.