Zoro Homepage

72.250 in, 53.25 in, Aluminum Frame, White

  • Mfr # ARM4M434

  • Zoro # G012311245


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Board Properties
Magnetic
Dry Erase Height
72.250 in
Dry Erase Width
53.25 in
Board Color
White
Mounting/Mobility Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM4M434
Zoro #
G012311245
UPC #
014935051983
Country of Origin
United States

Dimensions

Dry Erase Height
72.250 in
Dry Erase Width
53.25 in
Depth
23.75 in
Size
3'H x 4'W

Details

Board Properties
Magnetic
Board Color
White
Mounting/Mobility Type
Freestanding
Board Frame Material
Aluminum
Frame Color
Satin
Board Material
Porcelain
Corner Shape
Rectangle

Description

Mobile whiteboards from Ghent now with a next-generation writing surface. Ghents Traditional Mobile Reversible with Hygienic Porcelain is the perfect solution for high-touch, high-use areas. Traditional look and functionality of a mobile and reversible whiteboard combined with a clean writing surface takes whiteboards to the next level. The porcelain writing surface has an additive of micro silver particles slowly released over the lifetime of the product and eliminates bacteria and viruses within 24 hours of contact. Silver is used in various applications across industries as it is known to keep surfaces clean and sanitary, and this board is no exception. Strength and durability are built into this mobile whiteboard with an aluminum frame, 4 casters with two that are locking, and a reversing mechanism specifically designed to make flipping to the other side quick and easy. Ships to you in Ghents worry-free packaging designed specifically for shipping mobile dry erase boards. Carries a 10-year warranty.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.