72''H x 60''W x 16''D Reliant Driftwood Oak Display Case w/ Fabric Back & Satin Frame

  • Mfr # 2075PB-SN-DK

  • Zoro # G115763125


product price:  $2,630.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
16 in
Frame Color
Satin
Board Color
Driftwood
Height (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2075PB-SN-DK
Zoro #
G115763125
UPC #
14935711245
Country of Origin
United States

Dimensions

Width
60 in
Depth
16 in
Height (In.)
72 in

Details

Frame Color
Satin
Board Color
Driftwood
Material
Oak Veneer
Number of Shelves
4 Half-Length Shelves

Description

WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.


  • Reliant cases are ideal for either traditional or contemporary settings.
  • Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
  • ..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.