72''H x 72''W x 16''D Reliant Driftwood Oak Display Case w/ Fabric Back & Dark Bronze Frame

  • Mfr # 2076PB-BZ-DK

  • Zoro # G315764663


product price:  $2,885.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Width
72 in
Depth
16 in
Frame Color
Dark Bronze
Board Color
Driftwood
Height (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2076PB-BZ-DK
Zoro #
G315764663
UPC #
14935711528
Country of Origin
United States

Dimensions

Width
72 in
Depth
16 in
Height (In.)
72 in

Details

Frame Color
Dark Bronze
Board Color
Driftwood
Number of Shelves
4 Half-Length Shelves
Material
Oak Veneer

Description

WADDELL's Reliant Series combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.


  • Reliant cases are ideal for either traditional or contemporary settings.
  • Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
  • ..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.