This item is Discontinued.

No Product Image Available

Aria Glassboard, 6 ft.Hx4 ft.W, 1/4", Beige, Glass, 72", 48", Beige (Discontinued)

  • Mfr # ARIASN64BG
  • Zoro # G6237467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN64BG
Zoro #
G6237467
UPC #
014935010539
Country of Origin
United States

Dimensions

Dry Erase Height
72"
Dry Erase Width
48"

Details

Item
Aria Glassboard,6 ft.Hx4 ft.W,1/4",Beige
Board Color
Beige
Dry Erase Surface Type
Glass

Description

Aria Glassboard,6 ft.Hx4 ft.W,1/4",Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.