This item is Discontinued.

No Product Image Available

AriaGlassboard, 6 ft.Hx4 ft.W, 1/4", Yellow, Glass, 72", 48", Yellow (Discontinued)

  • Mfr # ARIASN64YW
  • Zoro # G6237406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARIASN64YW
Zoro #
G6237406
UPC #
014935010591
Country of Origin
United States

Dimensions

Dry Erase Height
72"
Dry Erase Width
48"

Details

Item
AriaGlassboard,6 ft.Hx4 ft.W,1/4",Yellow
Board Color
Yellow
Dry Erase Surface Type
Glass

Description

AriaGlassboard,6 ft.Hx4 ft.W,1/4",Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.