Dry Erase Board, Porcelain, 76 1/8 in, 52 3/8 in, Aluminum Frame, White/Black
Mfr # NEX224MFP-95
Zoro # G3728658
product price:Â $1,339.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
76 1/8 in
Dry Erase Width
52 3/8 in
Board Color
White/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NEX224MFP-95
Zoro #
G3728658
UPC #
014935110499
Country of Origin
United States
Dimensions
Dry Erase Height
76 1/8 in
Dry Erase Width
52 3/8 in
Adjustable Height Range
Not Adjustable
Height
76-1/8"
Overall Height
76 in
Overall Width
52 in
Depth
25 1/8 in
Width
52-3/8"
Bulletin Board Width
46 in
Bulletin Board Height
65 in
Dry Erase Board Width
46 in
Dry Erase Board Height
65 in
Size
76-1/8" x 52-3/8"
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Porcelain, Dry Erase Height 76 1/8 in, Dry Erase Width 52 3/8 in, Dry Erase Surface Finish Matte, Includes (4) Markers, Eraser, Board Frame Material Aluminum, Board Color White/Black, Frame Color Silver, Dry Erase Board, Width 52-3/8 In.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.