76''H x 48''W x 20''D Edge Display Case 12'' Base w/ Chocolate Back & Dark Bronze Frame

  • Mfr # 94LFCO-BZ-PUO

  • Zoro # G115763170


product price: $6,548.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Depth
20 in
Frame Color
Dark Bronze
Board Color
Planked Urban Oak
Height (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94LFCO-BZ-PUO
Zoro #
G115763170
UPC #
14935381585
Country of Origin
United States

Dimensions

Width
48 in
Depth
20 in
Height (In.)
76 in

Details

Frame Color
Dark Bronze
Board Color
Planked Urban Oak
Number of Shelves
2 Full-Length Shelves
Material
Laminate

Description

A fresh take on a traditional display case, Ghent's Edge Display Case defines sophistication and functionality. Part of the Waddell Collection of display cases, Edge features tempered glass shelves that give the illusion of floating in mid-air. The modern tension suspension shelving system has minimal hardware, leaving items on full display, and allows adjustment for taller items. Aluminum framing, sliding doors with universal locks, and recessed LED lighting keep the design simple and elegant to allow your memorabilia to shine. All Edge Display Cases include built-in locks to ensure the security of your decor. Awards and accolades will stand out against the neutral vinyl back drop combined with laminate specifically chosen to enhance any interior aesthetic. Edge Display cases are the perfect addition to any office lobby, employee breakroom, or conference room. All cases ship to you in Ghent's exceptional packaging and come fully assembled.


  • Adjustable tension suspension shelving system with tempered glass shelves
  • Both shelves span the full width of the case and are adjustable
  • Sliding doors feature universal lock to keep items secure
  • Aluminum frame, durable laminate, and vinyl backer complete the modern case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.