76''H X 52''W Nexus Mobile Partition, Porcelain Magnetic Whiteboard W/ Fabric Tackboard, Taupe
- Mfr # NEX224MFP-96
- Zoro # G215764282
product price:Â
$
1,084.99
/ea
Key Features
Width
52.38 in
Height
76.13 in
Size
65 in H x 46 in W
Board Material
Fabric
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NEX224MFP-96
- Zoro #
- G215764282
- UPC #
- 14935035167
- Country of Origin
- United States
Dimensions
- Width
- 52.38 in
- Height
- 76.13 in
- Size
- 65 in H x 46 in W
- Depth
- 21.38 in
Details
- Board Material
- Fabric
- Board Color
- White
- Frame Color
- Satin
- Frame Material
- Aluminum
- Features
- Accepts Magnets
- Standards
- TAA Compliant
Description
Movable display panel provides flexibility to create temporary walls. Partition features a magnetic whiteboard surface 65"Hx46-1/4"W on one side and a fabric panel on the other side. Presentation options are expandable with side pegs that accommodate up to 4 Tablets sold separately. The angled foot design allows for easy grouping. For use on the markerboard, units come complete with 4 markers, 1 eraser and a side-mountable holder.
- Movable display panel provides flexibility to create temporary walls.
- Partition features a magnetic whiteboard surface 65"Hx46-1/4"W on one side and a fabric panel on the other side.
- Expandable presentation options - side pegs accommodate up to 4 Tablets (sold separately).
- Angled foot design allows units to be grouped for more coordinated collaboration space.
- For use on the markerboard, units come complete with side-mountable accessory holder including 4 markers and 1 eraser.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.