
80''H x 60''W x 16''D Reliant Driftwood Oak Display Case w/ Plaque Back & Satin Frame
Mfr # 2175PB-SN-DK
Zoro # G115764443
product price:Â $4,431.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Width
60 in
Depth
16 in
Frame Color
Satin
Board Color
Driftwood
Material
Oak Veneer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2175PB-SN-DK
Zoro #
G115764443
UPC #
14935711757
Country of Origin
United States
Dimensions
Width
60 in
Depth
16 in
Height (In.)
80 in
Details
Frame Color
Satin
Board Color
Driftwood
Material
Oak Veneer
Number of Shelves
4 Half-Length Shelves
Description
WADDELL's Reliant Lighted Series enhances your presentation, while it combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.
- Reliant lighted cases will enhance your presentation and are ideal for either traditional or contemporary settings.
- Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
- Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
- The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
- ..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.