
80''H x 72''W x 16''D Reliant Driftwood Oak Display Case w/ Fabric Back & Dark Bronze Frame
Mfr # 2176PB-BZ-DK
Zoro # G415764310
product price:Â $4,718.99
/eaKey Features
Width
72 in
Depth
16 in
Frame Color
Dark Bronze
Board Color
Driftwood
Material
Oak Veneer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2176PB-BZ-DK
Zoro #
G415764310
UPC #
14935711825
Country of Origin
United States
Dimensions
Width
72 in
Depth
16 in
Height (In.)
80 in
Details
Frame Color
Dark Bronze
Board Color
Driftwood
Material
Oak Veneer
Number of Shelves
4 Half-Length Shelves
Description
WADDELL's Reliant Lighted Series enhances your presentation, while it combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.
- Reliant lighted cases will enhance your presentation and are ideal for either traditional or contemporary settings.
- Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
- Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
- The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
- ..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.