80''H x 72''W x 16''D Reliant Driftwood Oak Display Case w/ Fabric Back & Satin Frame

  • Mfr # 2176PB-SN-DK

  • Zoro # G415764730


product price:  $3,453.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Width
72 in
Depth
16 in
Frame Color
Satin
Board Color
Driftwood
Material
Oak Veneer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2176PB-SN-DK
Zoro #
G415764730
UPC #
14935711849
Country of Origin
United States

Dimensions

Width
72 in
Depth
16 in
Height (In.)
80 in

Details

Frame Color
Satin
Board Color
Driftwood
Material
Oak Veneer
Number of Shelves
4 Half-Length Shelves

Description

WADDELL's Reliant Lighted Series enhances your presentation, while it combines the strength and durability of aluminum with the engaging look of wood. Anodized aluminum framing secures the sliding tempered glass doors and built-in lock. The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance. Ideal for either traditional or contemporary settings, the Reliant is a value-packed choice for the protected display of your treasured memorabilia.


  • Reliant lighted cases will enhance your presentation and are ideal for either traditional or contemporary settings.
  • Reliant cases combine the strength and durability of aluminum with the engaging look of wood.
  • Anodized aluminum framing secures the sliding tempered glass doors and built-in lock.
  • The accent wood, oak veneer or wood-grained vinyl, completes the design for a clean, uncluttered appearance.
  • ..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.