Zoro Homepage

Accessory Magnetic Marker Tray, 12''

  • Mfr # AMMT12

  • Zoro # G815765498


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Color
Silver
Depth
2.5 in
Height
1.25 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMMT12
Zoro #
G815765498
UPC #
014935335526
Country of Origin
United States

Dimensions

Depth
2.5 in
Height
1.25 in
Width
12 in

Details

Standards
TAA Compliant
Color
Silver
Material
Aluminum
Frame Material
Aluminum
Frame Color
Silver

Description

Ghent's Magnetic Marker Tray provides simple and easy marker storage for whiteboards and glassboards. The sturdy, aluminum tray has a strong magnetic strip which will stick to any magnetic surface.


  • Strong magnetic strip can stick to any magnetic whiteboard or glassboard surface.
  • Allows for plenty marker storage at 12" in length.
  • Satin aluminum tray complements any board type or color.
  • Can easily be moved to any magnetic surface as needed.
  • Carries a 90 Day Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.