Zoro Homepage

Accessory Marker Holder, 4 Markers, 1 Eraser

  • Mfr # ASB-M4-AFE

  • Zoro # G115764528


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Frame Material
Powder-Coated Steel
Features
Accepts Magnets
Material
Powder-Coated Steel
Frame Color
White
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB-M4-AFE
Zoro #
G115764528
UPC #
014935033163
Country of Origin
United States

Dimensions

Depth
2.688 in
Height
3.06 in
Width
4 in

Details

Frame Material
Powder-Coated Steel
Features
Accepts Magnets
Material
Powder-Coated Steel
Frame Color
White
Color
White
Standards
TAA Compliant

Description

Magnetic Marker and Eraser Holder, can also attach via included 3M tape or screws


  • White, magnetic accessory holder holds 4 markers and 1 eraser.
  • Can attached with magnets, 3M tape or screws into the wall.
  • Comes standard with 4 markers and 1 eraser.
  • 90 Day Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.