Aria Connect Glassboard and Board Image Capture Camera, Magnetic, 4'H x 6'W Horizontal, White

  • Mfr # TCARIASM46WH

  • Zoro # G815764330


product price: $3,542.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth
21 in
Board Color
White
Features
Accepts Magnets
Board Material
Glass
Height
57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCARIASM46WH
Zoro #
G815764330
UPC #
14935336844
Country of Origin
United States

Dimensions

Depth
21 in
Height
57 in
Size
4'H x 6'W
Width
72 in

Details

Board Color
White
Features
Accepts Magnets
Board Material
Glass
Magnetic or Non-Magnetic
Magnetic
Standards
TAA Compliant

Description

Glassboards and Whiteboards are an excellent tool for collaboration, however hybrid meetings can make for a challenging experience. With Aria Connect, collaboration no longer requires everyone to be in the same room. Whiteboard image capture camera paired with Aria Glassboard provides a real time view of information being shared whether you are in the room or remote. Features a magnetic 4'H x 6'W Aria Glassboard with calibration markings and Board Image Capture Camera which mounts above glassboard. Glassboard floats 1/2" off the wall.


  • Board image capturing camera provides experience equality between meeting participants, whether attending in-person or virtually.
  • The glassboard camera focuses, brightens, and saves all written content and can be shared with anyone who has internet access.
  • Glassboard is constructed with 1/4" thick tempered glass back-painted white, it floats just 1/2" off the wall when installed.
  • Perpetual usage license is included with purchase and requires no renewal.
  • Features 50 year glassboard warranty, and 3 year camera warranty.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.