
Aria Connect Glassboard and Board Image Capture Camera, NonMagnetic, 4'Hx8'W Horizontal, White
Mfr # TCARIASN48WH
Zoro # G215765609
product price:Â $3,133.99
/eaKey Features
Board Color
White
Height
57 in
Width
96 in
Size
4'H x 8'W
Board Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCARIASN48WH
Zoro #
G215765609
UPC #
014935336875
Country of Origin
United States
Dimensions
Height
57 in
Width
96 in
Size
4'H x 8'W
Depth
21 in
Details
Board Color
White
Board Material
Glass
Magnetic or Non-Magnetic
Non-Magnetic
Standards
TAA Compliant
Description
Glassboards and Whiteboards are an excellent tool for collaboration, however hybrid meetings can make for a challenging experience. With Aria Connect, collaboration no longer requires everyone to be in the same room. Whiteboard image capture camera paired with Aria Glassboard provides a real time view of information being shared whether you are in the room or remote. Features a non-magnetic 4'H x 8'W Aria Glassboard with calibration markings and Board Image Capture Camera which mounts above glassboard. Glassboard floats 1/2" off the wall.
- Board image capturing camera provides experience equality between meeting participants, whether attending in-person or virtually.
- The glassboard camera focuses, brightens, and saves all written content and can be shared with anyone who has internet access.
- Glassboard is constructed with 1/4" thick tempered glass back-painted white, it floats just 1/2" off the wall when installed.
- Perpetual usage license is included with purchase and requires no renewal.
- Features 50 year glassboard warranty, and 3 year camera warranty.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.