Aria Glassboard, 4Hx5 ft.W, 1/4", Gray, Glass, 48", 60", Gray

  • Mfr # ARIASN45GY

  • Zoro # G6238079


product price:  $1,056.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
60"
Board Color
Gray
Dry Erase Surface Type
Glass
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN45GY
Zoro #
G6238079
UPC #
014935009694
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
60"
Size
4'W x 5'H

Details

Item
Aria Glassboard,4Hx5 ft.W,1/4",Gray
Board Color
Gray
Dry Erase Surface Type
Glass
Color
Gray
Magnetic/Nonmagnetic
Non-Magnetic

Description

Aria Glassboard,4Hx5 ft.W,1/4",Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.