Aria Glassboard, 4Hx5 ft.W, 1/4", Green, Glass, 48", 60", Green

  • Mfr # ARIASN45GN

  • Zoro # G6238088


product price:  $1,003.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
60"
Board Color
Green
Dry Erase Surface Type
Glass
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN45GN
Zoro #
G6238088
UPC #
014935009687
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
60"
Size
4'W x 5'H

Details

Item
Aria Glassboard,4Hx5 ft.W,1/4",Green
Board Color
Green
Dry Erase Surface Type
Glass
Color
Green
Magnetic/Nonmagnetic
Non-Magnetic

Description

Aria Glassboard,4Hx5 ft.W,1/4",Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.