Aria Glassboard, 4Hx8 ft.W, 1/4", Beige, Glass, 48", 96", Beige

  • Mfr # ARIASN48BG

  • Zoro # G6237771


product price:  $1,626.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Dry Erase Height
48"
Dry Erase Width
96"
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN48BG
Zoro #
G6237771
UPC #
014935009816
Country of Origin
United States

Dimensions

Dry Erase Height
48"
Dry Erase Width
96"
Size
4'W x 8'H

Details

Item
Aria Glassboard,4Hx8 ft.W,1/4",Beige
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Magnetic/Nonmagnetic
Non-Magnetic

Description

Aria Glassboard,4Hx8 ft.W,1/4",Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.