Aria Glassboard, 4Hx8 ft.W, 1/4", Gray, Glass, 48", 96", Gray
- Mfr # ARIASN48GY
- Zoro # G6237756
product price:Â
$
1,420.99
/ea
Key Features
Dry Erase Height
48"
Dry Erase Width
96"
Board Color
Gray
Dry Erase Surface Type
Glass
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARIASN48GY
- Zoro #
- G6237756
- UPC #
- 014935009847
- Country of Origin
- United States
- Item
- Aria Glassboard,4Hx8 ft.W,1/4",Gray
- Board Color
- Gray
- Dry Erase Surface Type
- Glass
- Color
- Gray
- Magnetic/Nonmagnetic
- Non-Magnetic
Dimensions
- Dry Erase Height
- 48"
- Dry Erase Width
- 96"
- Size
- 4'W x 8'H
Description
Aria Glassboard,4Hx8 ft.W,1/4",Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.