Aria Low Profile Glassboard, Magnetic, 3'H x 5'W, Horizontal, Green

  • Mfr # ARIASM35GN

  • Zoro # G115762869


product price:  $802.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Features
Accepts Magnets
Board Color
Green
Height
36 in
Width
60 in
Board Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASM35GN
Zoro #
G115762869
UPC #
014935047740
Country of Origin
United States

Dimensions

Height
36 in
Width
60 in
Depth
0.5 in
Size
3'H x 5'W

Details

Features
Accepts Magnets
Board Color
Green
Board Material
Glass
Green Program
BIFMA Level 2 Certified
Magnetic or Non-Magnetic
Magnetic
Standards
TAA Compliant

Description

Aria Low Profile Glass Whiteboards achieve the look of weightless, floating glass. No visible hanging hardware or stand-offs allow the beauty of the frameless glass to complement any decor creating an unobstructed writing surface. Our team of engineers developed a heavy-duty hanging system that promotes security and confidence in the installation of your Low Profile glass whiteboard. With Aria glassboards, you can be confident your board will never bow, strain, or move from the wall. Aria can be hung on a variety of surfaces including, but not limited to, drywall, concrete and brick surfaces. Because of the unique hanging system, Aria glass whiteboards can be ordered specifically to hang in portrait or landscape positions depending on space and preference. Aria can be used as a single board for personal offices and conferences rooms, or create a glass whiteboard wall by lining up multiple glassboards in a row. Aria is constructed using premium 1/4" tempered glass and when installed, floats just 1/2" from the wall. The lower steel support bar doubles as integrated magnetic marker storage, keeping the writing surface free from clutter. Made sustainably, Aria glassboards are BIFMA LEVEL 2 certified. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Comes with 4 markers and an eraser.


  • Can be mounted to any surface including, but not limited to, drywall, concrete, and brick.
  • 100% recyclable and made from recycled glass and sand. LEVEL by BIFMA certified.
  • Lower steel support bar doubles as integrated magnetic marker storage.
  • Premium 1⁄4" glass floats just 1⁄2" off the wall.
  • Carries a 50-year manufacturer warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.