AriaGlassboard, 2 ft. Hx3 ft.W, 1/4", Beige, Glass, 24", 36", Beige

  • Mfr # ARIASN23BG

  • Zoro # G6238900


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
24"
Dry Erase Width
36"
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARIASN23BG
Zoro #
G6238900
UPC #
014935008970
Country of Origin
United States

Dimensions

Dry Erase Height
24"
Dry Erase Width
36"
Size
2'H x 3'W

Details

Item
AriaGlassboard,2 ft. Hx3 ft.W,1/4",Beige
Board Color
Beige
Dry Erase Surface Type
Glass
Color
Beige
Magnetic/Nonmagnetic
Non-Magnetic

Description

AriaGlassboard,2 ft. Hx3 ft.W,1/4",Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.