Zoro Homepage

Bulletin Board, Fabric, 3 ft H x 4 ft W, Walnut Modern Frame, Beige

  • Mfr # IMM34WNF90

  • Zoro # G6219626


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
36 in
Size
3’H x 4’W
Board Material
Fabric
Frame Color
Walnut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMM34WNF90
Zoro #
G6219626
UPC #
014935001605
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in
Size
3’H x 4’W

Details

Board Material
Fabric
Board Color
Beige
Frame Color
Walnut
Item
Fabric Bulletin Board,35.75x47.75,Walnut
Color
Beige

Description

Fabric Bulletin Board,35.75x47.75,Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.