
Bulletin Board, Recycled, 4 ft H x 10 ft W, Tan Speckled
Mfr # ATR410-TN
Zoro # G6215846
product price:Â $375.99
/eaKey Features
Width
120 in
Height
48 in
Size
4'W x 10'H
Board Material
Recycled Rubber
Board Color
Tan Speckled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ATR410-TN
Zoro #
G6215846
UPC #
014935077280
Country of Origin
United States
Dimensions
Width
120 in
Height
48 in
Size
4'W x 10'H
Details
Board Material
Recycled Rubber
Board Color
Tan Speckled
Frame Color
Satin
Item
Rubber Bulletin Board,48.5"x120.5",Alum
Color
Tan
Description
Rubber Bulletin Board,48.5 In.x120.5 In.,Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.