Bulletin Board, Recycled Rbbr, Cnf, Indoors
Mfr # ATR44-CF
Zoro # G1997392
product price: $211.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Width
48 1/2 in
Height
48.5 in
Board Material
Recycled Rubber
Frame Color
Silver
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATR44-CF
Zoro #
G1997392
UPC #
014935077143
Country of Origin
United States
Dimensions
Width
48 1/2 in
Height
48.5 in
Size
4'W x 4'H
Overall Width
48 1/2 in
Overall Height
48 1/2 in
Details
Board Material
Recycled Rubber
Board Color
Black, Multicolor Speckle
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
For Use
Indoors
Board Frame Material
Aluminum
Board Style
Push-Pin
Includes
Mounting Hangers
Color
Confetti
Features
Easy to Clean, Heavy Duty, Damage Resistant, Colorfast, Stain Resistant, Durable, Fade Resistant, Washable, Textured Surface, Tackable, Tear Resistant, Recyclable, Eco-friendly, Wear Resistant, Self-healing
Includes Frame
Frame Included
Board Backing Material
Fiberboard
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Multicolor Speckle, Board Frame Material Aluminum, Width 48 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.