Bulletin Board, Recycled Rbbr, Cnf, Indoors
Mfr # ATR45-CF
Zoro # G1997453
product price: $224.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Width
60 1/2 in
Height
48.5 in
Board Material
Recycled Rubber
Frame Color
Silver
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATR45-CF
Zoro #
G1997453
UPC #
014935077150
Country of Origin
United States
Dimensions
Width
60 1/2 in
Height
48.5 in
Size
4'W x 5'H
Overall Height
48 1/2 in
Overall Width
60 1/2 in
Details
Board Material
Recycled Rubber
Board Color
Black, Multicolor Speckle
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
For Use
Indoors
Board Style
Push-Pin
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Board Frame Material
Aluminum
Includes
Mounting Hangers
Features
Wear Resistant, Washable, Durable, Tackable, Fade Resistant, Textured Surface, Self-healing, Eco-friendly, Tear Resistant, Easy to Clean, Colorfast, Recyclable, Stain Resistant, Heavy Duty, Damage Resistant
Color
Confetti
Interior/Exterior Use
Interior
Board Backing Material
Fiberboard
Includes Frame
Frame Included
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Multicolor Speckle, Board Frame Material Aluminum, Width 60 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.