Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin Board, Vinyl, 3 ft H x 5 ft W, Ocean

  • Mfr # AV35-191

  • Zoro # G6215058


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Height
36 in
Size
3'W x 5'H
Board Material
Vinyl
Board Color
Ocean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV35-191
Zoro #
G6215058
UPC #
014935514952
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Size
3'W x 5'H

Details

Board Material
Vinyl
Board Color
Ocean
Frame Color
Satin
Item
Vinyl Bulletin Board,36.5"x60.5",Ocean
Color
Ocean

Description

Vinyl Bulletin Board,36.5 In.x60.5 In.,Ocean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.