Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin Board, Vinyl, 4 ft H x 12 ft W, Ocean

  • Mfr # AV412-191

  • Zoro # G6214087


product price: $424.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Width
144 in
Height
48 in
Size
4'W x 12'H
Board Material
Vinyl
Board Color
Ocean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV412-191
Zoro #
G6214087
UPC #
014935515553
Country of Origin
United States

Dimensions

Width
144 in
Height
48 in
Size
4'W x 12'H

Details

Board Material
Vinyl
Board Color
Ocean
Frame Color
Satin
Item
Vinyl Bulletin Board,48.5"x144.5",Ocean
Color
Ocean

Description

Vinyl Bulletin Board,48.5 In.x144.5 In.,Ocean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.