Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin Board, Vinyl, 4 ft H x 4 ft W, Stone

  • Mfr # AV44-199

  • Zoro # G6213877


product price: $148.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48 in
Height
48.5 in
Board Material
Vinyl
Frame Color
Satin
Color
Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AV44-199
Zoro #
G6213877
UPC #
014935515096
Country of Origin
United States

Dimensions

Width
48 in
Height
48.5 in
Size
4'W x 4'H

Details

Board Material
Vinyl
Board Color
Stone
Frame Color
Satin
Item
Bulletin Board
Color
Stone

Description

Vinyl Bulletin Board,48.5 In.x48.5 In.,Stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.