Bulletin Board, Vinyl, 4 ft H x 8 ft W, Ocean

  • Mfr # 12UV48-W191

  • Zoro # G6213448


product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
48 in
Size
48.5 in x 96.5 in
Board Material
Vinyl
Board Color
Ocean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12UV48-W191
Zoro #
G6213448
UPC #
014935515959
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
48.5 in x 96.5 in

Details

Board Material
Vinyl
Board Color
Ocean
Item
Vinyl Bulletin Board,48.5"x96.5",Ocean
Color
Ocean

Description

Vinyl Bulletin Board,48.5 In.x96.5 In.,Ocean

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.