Bulletin Board, Vinyl, 4 ft H x 8 ft W, Satin Alum Frame w/Navy Blue Inlay

  • Mfr # DFVNV48-42

  • Zoro # G6214455


product price:  $399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
96 in
Height
48 in
Size
4'H x 8'W
Board Material
Vinyl
Board Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFVNV48-42
Zoro #
G6214455
UPC #
014935320249
Country of Origin
United States

Dimensions

Width
96 in
Height
48 in
Size
4'H x 8'W

Details

Board Material
Vinyl
Board Color
Gray
Frame Color
Satin/Navy
Item
Vinyl Bulletin Board,48"x96",Navy
Color
Navy

Description

Vinyl Bulletin Board,48 In.x96 In.,Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.