Calendar Whiteboard with Aluminum Frame, 1 Year Calendar, Magnetic, 4'H x 6'W
- Mfr # GRPM331Y-46
- Zoro # G115763088
Key Features
Specifications
Product Information
- MFR #
- GRPM331Y-46
- Zoro #
- G115763088
- UPC #
- 14935407667
- Country of Origin
- United States
Dimensions
- Height
- 48-1/2 in
- Width
- 72.5 in
- Depth
- 2.25 in
- Size
- 4'H x 6'W
Details
- Board Color
- White
- Frame Material
- Aluminum
- Features
- Accepts Magnets
- Standards
- TAA Compliant
- Board Material
- Porcelain
- Magnetic or Non-Magnetic
- Magnetic
- Image
- 1 Year Calendar
Description
Ghent's Calendar Boards are purposefully builtto encourage and foster communication, collaboration, and learning. Available in One Month, Three Month, and One Year graphics, the whiteboard planner is versatile in meeting needs, schedules, and deadlines in the workplace. A Ghent dry erase board is not only functionally sound with our 1/4" aluminum frame andour SmartPak tray, but also provide a seamless integration into any environment with grayscale graphics that will never ghost or stain. Ghent's monthly planner whiteboard is a tool to provide communication between employees and managers, with graphics specifically designed with productivity and efficiency in mind. Boards larger than 3'x4' come with a black marker and eraser. The white board is available a magnetic surface and ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards and glassboards. Design pictured is non-customizable. For customizable options please contact your sales representative.
- Choose between our 1 Month, 3 Month or 12 Month calendars, displaying important information to employees and managers by tracking changes and progress.
- Each board comes in our sleek 1⁄4" aluminum frame and includes our detachable SmartPak tray; boards 3'x4' and larger come with a black marker and eraser.
- Printed with gray graphics, the aesthetic matches any interior and will never stain, ghost or fade.
- The surface is easy to erase, allowing you to update information throughout the day.
- Detached SmartPak tray comes with every board.
- Carries a 20-year manufacturer warranty and is .
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.